AERC UNILET 60A

Item #: 302707

Cat #: AERC56

UPC: 781381229579

to view pricing and more.
Documents & Guides
Pin and Sleeve Receptacle Mounting Box, Type With Front Opening, Device Rating 60 Ampere, Body Material Epoxy Powder Coated Copper Free Aluminum, Number of Mounting Lugs 4, Hub Size 1-1/2 Inch, Approval UL 1682/1686, Used On Pin and Sleeve Receptacle, Contact Material Brass, InsulationGÇêBlock Material FiberGÇêGlassGÇêReinforcedGÇêPhenolic, Application Welder, Generator, Compressor, Shipping Docks, Ports, Ship to Store

Overview

Pin and Sleeve Receptacle Mounting Box, Type With Front Opening, Device Rating 60 Ampere, Body Material Epoxy Powder Coated Copper Free Aluminum, Number of Mounting Lugs 4, Hub Size 1-1/2 Inch, Approval UL 1682/1686, Used On Pin and Sleeve Receptacle, Contact Material Brass, InsulationGÇêBlock Material FiberGÇêGlassGÇêReinforcedGÇêPhenolic, Application Welder, Generator, Compressor, Shipping Docks, Ports, Ship to Store
Also known as: 781381229579, AERC56

Specifications

Type: Mounting Box
Amps: 60
Type: Mounting Box
Amps: 60