Breaker, Molded Case, 800A, 2P, 600VAC, 25 - 100kAIC, Fixed Trip

Item #: 30274

Cat #: MJL26800

UPC: 785901879923

to view pricing and more.
Breaker, Molded Case, 800 Amp, 2-Pole, 600 Volt AC, 25 - 100 kAIC, Basic Electronic, Fixed Long Time Adjustable, Instantaneous Trip

Overview

Breaker, Molded Case, 800 Amp, 2-Pole, 600 Volt AC, 25 - 100 kAIC, Basic Electronic, Fixed Long Time Adjustable, Instantaneous Trip
Also known as: 785901879923, MJL26800

Specifications

Poles: 2
Amps: 800
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Volts AC: 600
Amps: 800
Standards: California Proposition 65