STRAIGHT BLADE 2P 3W 15A 250V FI

Item #: 302794

Cat #: 5678-SS

UPC: 785007567816

to view pricing and more.
Documents & Guides
Straight Blade 2pole 3wire 15amp 250volt Flanged Inlet

Overview

Straight Blade 2pole 3wire 15amp 250volt Flanged Inlet
Also known as: 785007567816, 5678-SS

Specifications

Type: Flanged Inlet
Color: Gray
Material: Nylon
Type: Flanged Inlet
Material: Nylon
Color: Gray