This product may not be available in all locations.

Push Button, Extended Head, Red, NEMA 7/9, 1NO/1NC, Contact
Item #: 3028
Cat #: 800H-BP6A
UPC: 662073406105
to view pricing and more.
Documents & Guides
Push Button, Extended Head, Momentary, Red, NEMA 7/9, Harsh Enviroment, 1 Normally Open, 1 Normally Closed, Contacts, 30 mm
Overview
Push Button, Extended Head, Momentary, Red, NEMA 7/9, Harsh Enviroment, 1 Normally Open, 1 Normally Closed, Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-BP6A from Rockwell Automation® is a red, hazardous location type 7 and 9 extended-head push button. It has one normally open and one normally closed standard contacts For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073406105, 800H-BP6A
Specifications
| Color: | Red |
| Size: | 30 mm |
| Type: | Extended Head , Pushbutton |
| IP/NEMA Rating: | NEMA 7, NEMA 9 |
| Standards: | Build America Buy America Compliant |
| Color: | Red |
| Type: | Extended Head , Pushbutton |
| Standards: | Build America Buy America Compliant |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 7, NEMA 9 |