REXEL logo

100W Vandal Resistant Fixture, Incandescent

Item #: 3029
Cat #: VR1
UPC: 784231033371
Sign In or Register to view pricing and more.
Rough Service Fixture (Vandal Resistant), 100W Incandescent, Steel Backplate, Color: White Opal Lens

Product Overview

Rough Service Fixture (Vandal Resistant), 100W Incandescent, Steel Backplate, Color: White Opal Lens
Also known as: 784231033371, VR1

Specifications

Type: Wallpack, Vandal Proof
Material: Polycarbonate, Steel
Wattage: 100
Volts AC: 120
Color: White
Light Technology: Incandescent
Type: Wallpack, Vandal Proof
Wattage: 100
Color: White
Material: Polycarbonate, Steel
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)