Switch, Basic, Pin Plunger, 10A, 115VAC, 1PDT, Screw Terminal

Item #: 30291

Cat #: BZ-3YT

UPC: 784549194405

to view pricing and more.
Documents & Guides
Switch, Basic, Pin Plunger, 10 Amp, 115 Volt AC, 1-Pole Double Throw, Screw Terminal

Overview

Switch, Basic, Pin Plunger, 10 Amp, 115 Volt AC, 1-Pole Double Throw, Screw Terminal
Also known as: 784549194405, BZ-3YT

Specifications

Type: Switch, Pin Plunger
Mounting: Panel
Amps: 10
Poles: 1
Material: Plastic
Volts AC: 115
Type: Switch, Pin Plunger
Amps: 10
Material: Plastic
Mounting: Panel
Poles: 1
Volts AC: 115