Contactor, Type L, multipole lighting, electrically held, 30A, 4P, 600 V, 277 VAC 60 Hz coil, NEMA 1

Item #: 30293

Cat #: 8903LG40V04

UPC: 785901625650

Sign In or Register to view pricing and more.
Contactor, Type L, multipole lighting, electrically held, 30A, 4 pole, 600 V, 277 VAC 60 Hz coil, NEMA 1

Overview

Contactor, Type L, multipole lighting, electrically held, 30A, 4 pole, 600 V, 277 VAC 60 Hz coil, NEMA 1

8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 4 pole device has 4 NO contacts. Supplied with a 277 VAC 60 Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is in a NEMA 1 painted sheet steel enclosure, but a variety of other enclosure types are available. Coil and contacts are easily replaced. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.

Also known as: 785901625650, 8903LG40V04

Specifications

Family / Style: 8903
IP/NEMA Rating: NEMA 1
Family / Style: 8903
IP/NEMA Rating: NEMA 1