Silicone Spray

Item #: 302996

Cat #: 05074

UPC: 078254050744

to view pricing and more.
Documents & Guides
Multi-purpose Silicone Spray. Includes: (1) 7.5oz Can.

Overview

Multi-purpose Silicone Spray. Includes: (1) 7.5oz Can.

Lubricates and eliminates squeaking and binding caused by friction. Film is clean and highly resistant to water. Use on nylon, rubber, metal & non-metal surfaces.

Also known as: 078254050744, 05074

Specifications

Type: Sealant
Size: 7.5 oz
Standards: California Proposition 65
Type: Sealant
Standards: California Proposition 65
Size: 7.5 oz