GFCI Receptacle, 20A, 125V, White

Item #: 303036

Cat #: 2095-SW

UPC: 785007423815

Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, 20A, 125V, White20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Specification Grade GFCI, Back & Side Wired, Auto-Ground, Wallplate & Self Grounding Clip Included - White.

Overview

GFCI Receptacle, 20A, 125V, White20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Specification Grade GFCI, Back & Side Wired, Auto-Ground, Wallplate & Self Grounding Clip Included - White.
Also known as: 785007423815, 2095-SW

Specifications

Type: Receptacle, GFCI, Auto-Ground, Feed Through, Decorator, GCFI
Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Type: Receptacle, GFCI, Auto-Ground, Feed Through, Decorator, GCFI
Gangs: 1
NEMA Configuration: 5-20R
Amps: 20
Color: White
Volts AC: 125