Bell Flood Light, Halogen, 2-Light, 120W, 120V, White

Item #: 30325
Cat #: 8607-15
UPC: 785652860751
Sign In or Register to view pricing and more.
Documents & Guides
Bell Flood Light, Halogen, 2-Light, 120 Watt, 120 Volt, Color: White, Mount: Wall

Overview

Bell Flood Light, Halogen, 2-Light, 120 Watt, 120 Volt, Color: White, Mount: Wall
Also known as: 785652860751, 8607-15

Specifications

Volts AC: 120
Color: White
Wattage: 120
Mounting: Wall
Light Technology: Halogen
Volts AC: 120
Wattage: 120
Light Technology: Halogen
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)