Meter Base, 200A, 600VAC, 4 Jaw, Ringless, OH/UG Service, Aluminum

Item #: 303255

Cat #: UAP7040-RL-TG-KK-AEP

UPC: 784572475786

to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Horn Bypass, Closing Plate, 1-Phase, Aluminum, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Horn Bypass, Closing Plate, 1-Phase, Aluminum, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572475786, UAP7040-RL-TG-KK-AEP

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R