Bath/Vanity Fixture, 4-Light, 100 Watt Max, 120 Volt
Item #:
303276
Cat #:
P2007-09
UPC:
785247166237
Sign In or Register to view pricing and more.
Documents & Guides
Bath/Vanity Fixture, 4-Light, 100 Watt Max, 120 Volt, Brushed Nickel Finish, Etched Glass Shade
Overview
Bath/Vanity Fixture, 4-Light, 100 Watt Max, 120 Volt, Brushed Nickel Finish, Etched Glass Shade
Four-light bath finished in Brushed Nickel with etched glass shades scaled across a slightly arching, pointed arm. Generously balanced glass shades add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style.
Also known as: 785247166237, P2007-09
Specifications
Wattage: | 100 |
Volts AC: | 120 |
Color: | Brushed Nickel |
Mounting: | Wall |
Standards: | California Proposition 65 |
Wattage: | 100 |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)