
Miniature Incandescent Lamp, T2.5, 1.68 Watt, 24V, BA9s Base
Item #: 303331
Cat #: 24MB
UPC: 031293405104
to view pricing and more.
Miniature Incandescent Lamp, T2.5, 1.68 Watt, 24 Volt, BA9s Base
Overview
Miniature Incandescent Lamp, T2.5, 1.68 Watt, 24 Volt, BA9s Base
Also known as: 031293405104, 24MB
Specifications
| Shape: | T2-1/2 (Tubular) |
| Type: | Miniature, Indicator |
| Volts AC: | 24 |
| Base: | Bayonet (BA9s) |
| Light Technology: | Incandescent |
| Shape: | T2-1/2 (Tubular) |
| Volts AC: | 24 |
| Light Technology: | Incandescent |
| Type: | Miniature, Indicator |
| Base: | Bayonet (BA9s) |