6" Recessed Quicklight Housing

Item #: 303363
Cat #: CRR1QP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6" Housing Non-IC AirSeal, Quicklight, Line Voltage: 120V, Old Work.

Overview

6" Housing Non-IC AirSeal, Quicklight, Line Voltage: 120V, Old Work.
Also known as: CRR1QP

Specifications

Volts AC: 120
Diameter: 6 in
Volts AC: 120
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)