
Bell Flood Light, Halogen, 2-Light, 120W, 120V, Black
Item #:
30346
Cat #:
8607-12
UPC:
785652860720
Sign In or Register to view pricing and more.
Documents & Guides
Bell Flood Light, Halogen, 2-Light, 120 Watt, 120 Volt, Color: Black, Mount: Wall
Overview
Bell Flood Light, Halogen, 2-Light, 120 Watt, 120 Volt, Color: Black, Mount: Wall
Also known as: 785652860720, 8607-12
Specifications
Volts AC: | 120 |
Color: | Black |
Wattage: | 120 |
Mounting: | Wall |
Light Technology: | Halogen |
Volts AC: | 120 |
Wattage: | 120 |
Light Technology: | Halogen |
Color: | Black |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)