
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Pre-Mountable Cable Tie with Integrated Nail for Mounting onto Wood or Similar Materials, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant Polyamide (Nylon 6.6) for Indoor or Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 200mm (7.875 Inches), Width of 4.67mm (0.184 Inches), Thickness of 1.02mm (0.04 inches), Tensile Strength Rating of 220 Newtons (50 Pounds)
Overview
Pre-Mountable Cable Tie with Integrated Nail for Mounting onto Wood or Similar Materials, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant Polyamide (Nylon 6.6) for Indoor or Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 200mm (7.875 Inches), Width of 4.67mm (0.184 Inches), Thickness of 1.02mm (0.04 inches), Tensile Strength Rating of 220 Newtons (50 Pounds)
Also known as: 786210809762, TY545MX
Specifications
No Specifications Available