This product may not be available in all locations.
3
more

Breaker, Molded Case, 15A, 3P, 600VAC, 18-65kAIC, PowerPact
Item #: 30348
Cat #: HGL36015
UPC: 785901433989
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 15 Amp, 3-Pole, 600 Volt AC, 18 - 65 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out
Overview
Breaker, Molded Case, 15 Amp, 3-Pole, 600 Volt AC, 18 - 65 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out
Also known as: 785901433989, HGL36015
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 15 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 20 kA |
| Poles: | 3 |
| Amps: | 15 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 18 kA |