
Electronic Ballast, Fluorescent, High Output, 4-Lamp, 54W, 347-480V
Item #: 303522
Cat #: QHE4X54T5HO/347-480-PSN-HT-SCL
UPC: 046135514814
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 4-Lamp, Lamp Wattage: 54, 347-480 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: With Leads, High Temperature, Standard Case Qty: 10 *Sylvania Part # 51481*
Overview
Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 4-Lamp, Lamp Wattage: 54, 347-480 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: With Leads, High Temperature, Standard Case Qty: 10 *Sylvania Part # 51481*
Also known as: 046135514814, QHE4X54T5HO/347-480-PSN-HT-SCL
Specifications
| Type: | Programmed Start, High Output, Electronic |
| Wattage: | 54 |
| Family / Style: | Quicktronic |
| Volts AC Range: | 347 - 480 |
| Type: | Programmed Start, High Output, Electronic |
| Family / Style: | Quicktronic |
| Wattage: | 54 |
| Volts AC Range: | 347 - 480 |