Terminal Block, Jumper Bar, 2P, 32A, 4mm, Type: BJM6

Item #: 303627

Cat #: 1SNA168516R2500

UPC: 662019961316

to view pricing and more.
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 2 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks. For Miniature Feed Through Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 2 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks. For Miniature Feed Through Blocks.
Also known as: 662019961316, 1SNA168516R2500

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Color: Gray
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Color: Gray
Amps: 32
Family / Style: Entrelec