Wall Mount Enclosure, NEMA 12, Hinge Cover, 16 x 20 x 6", Steel/Gray

Item #: 303689

Cat #: 1418CR6

UPC: 623980364308

to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 12, Continuous Hinge Cover, 16 x 20 x 6 Inch, Steel With Gray Powder Coat Finish, Inner Panel Included

Overview

Wall Mount Enclosure, NEMA 12, Continuous Hinge Cover, 16 x 20 x 6 Inch, Steel With Gray Powder Coat Finish, Inner Panel Included

Hammond's NEMA 12 Wall Mount Enclosure is designed to house electrical, electronic, hydraulic or pneumatic controls and instruments, and provides a degree of protection from falling dirt, dust, oil and water.

Also known as: 623980364308, 1418CR6

Specifications

Height: 16 in
Depth: 6 in
Color: Gray
Width: 20 in
Material: Steel
Mounting: Wall
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 16 in
Color: Gray
Material: Steel
Finish: Powder Coated
Depth: 6 in
Width: 20 in
Mounting: Wall
IP/NEMA Rating: NEMA 12