Conduit Locknut, Steel, 1"

Item #: 30395
Cat #: BL-100
UPC: 781381158008
Sign In or Register to view pricing and more.
Documents & Guides
Locknut, Type: Tiger Grip, Size: 1 Inch, Material: Steel, For Use With Rigid/IMC Conduit.

Overview

Locknut, Type: Tiger Grip, Size: 1 Inch, Material: Steel, For Use With Rigid/IMC Conduit.
Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles.
Also known as: 781381158008, BL-100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)