Type USE, 2/0 AWG, Stranded, Green, 5000'

Item #: 303973

Cat #: USE2/0STRGRN5000RL

UPC:

to view pricing and more.
Documents & Guides
Type USE, 2/0 AWG, Stranded, Green, 5000'

Overview

Type USE, 2/0 AWG, Stranded, Green, 5000'
Also known as: USE2/0STRGRN5000RL

Specifications

Color: Green
Material: Copper
Length: 5000 ft
Gauge: 2/0 AWG
Conductors: 1
Color: Green
Length: 5000 ft
Conductors: 1
Material: Copper
Gauge: 2/0 AWG