Cable Tie, Intermediate, 14.5" Long, Nylon, Natural Color, 100/Pack

Item #: 30402

Cat #: PLT4I-C

UPC: 074983540686

to view pricing and more.
Cable Tie, Nylon, Intermediate Cross Section, Natural Color, 14.5 Inch Long, .145 Inch Wide, 4" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Nylon, Intermediate Cross Section, Natural Color, 14.5 Inch Long, .145 Inch Wide, 4" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Cable Tie, 14.5 Inches (368 mm) Length, Intermediate, 40 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Also known as: 074983540686, PLT4I-C

Specifications

Color: Natural
Width: 0.145 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 14.500 in
Size: Intermediate
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Natural
Weight Capacity: 40 lbs
Length: 14.500 in
Product Thickness: 0.052 in
Width: 0.145 in
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®