Contactor, Type S, multiP lighting, electrically held, 60A, 2 P, 110/120 VAC 50/60 Hz coil, open

Item #: 30405

Cat #: 8903SPO1V02

UPC: 785901619468

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type S, multipole lighting, electrically held, 60A, 2 pole, 110/120 VAC 50/60 Hz coil, open style

Overview

Contactor, Type S, multipole lighting, electrically held, 60A, 2 pole, 110/120 VAC 50/60 Hz coil, open style

8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. This contactor is designed to switch 60 amperes. This device 2 pole device has 2 NO contacts. Supplied with a 110/120 VAC 50/60 Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is an open device. A variety of enclosure types are available. Coil and contacts are easily replaced. Lighting contactor is 5.50 inches tall, 4.31 inches wide and 4.94 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.

Also known as: 785901619468, 8903SPO1V02

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Lighting, Electrically Held
Family / Style: 8903
Mounting: Surface
Volts AC: 600
Amps: 60
Volts AC Control: 120
Type: Contactor, Lighting, Electrically Held
Mounting: Surface
Amps: 60
Poles: 2
Family / Style: 8903
Volts AC: 600