BUSS SMALL DIMENSION FUSE

Item #: 30407

Cat #: GDA-2.5A

UPC: 051712431330

to view pricing and more.
Documents & Guides
Eaton GDA Series Fast-acting fuse 2.50A, 250 Vac, 32 Vdc (self certified), GDA-2-5A

Overview

Eaton GDA Series Fast-acting fuse 2.50A, 250 Vac, 32 Vdc (self certified), GDA-2-5A

Fast-acting, high breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block or fuse clip. Also available axial leads for thru-hole installation. Eaton’s GSA fast-acting, high breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712431330, GDA-2.5A

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Amps: 2.500
Material: Ceramic
Type: Fuse, Electronic
Amps: 2.500
Speed: Fast Acting
Volts AC: 250