F40DX 30/CS 1/SKU

Item #: 30421

Cat #: F40/DX

UPC: 046135244773

Sign In or Register to view pricing and more.
40W, T12 rapid start fluorescent lamp, Daylight Deluxe phosphor, 6500K color temperature, 88 CRI. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color critical applications *Sylvania Part # 24477* *** Not for Sale in Vermont due to State Regulations ***

Overview

40W, T12 rapid start fluorescent lamp, Daylight Deluxe phosphor, 6500K color temperature, 88 CRI. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color critical applications *Sylvania Part # 24477* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135244773, F40/DX

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 2180
Wattage: 40
Color Rendering Index (CRI): 88
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Wattage: 40
Length: 4 ft, 48 in
Light Technology: Fluorescent
Lumens: 2180
Color Rendering Index (CRI): 88
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)