Contactor, Definite Purpose, 120A, 3P, 120VAC Coil

Item #: 304342

Cat #: CR353GJ3AA1

UPC: 783166407233

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 120 Amp, 3-Pole, 120 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 120 Amp, 3-Pole, 120 Volt AC Coil, Open
Also known as: 783166407233, CR353GJ3AA1

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Family / Style: CR353
Amps: 120
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 120
Poles: 3
Family / Style: CR353
Volts AC: 600