IL PB 120V/XFR R LENS 1NO 1NC

Item #: 304367

Cat #: 10250T76R

UPC: 782113685076

to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red actuator, Incandescent, transformer light unit, 1NO-1NC, 120 V light unit, Chrome bezel, #755, Plastic actuator

Overview

Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red actuator, Incandescent, transformer light unit, 1NO-1NC, 120 V light unit, Chrome bezel, #755, Plastic actuator

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113685076, 10250T76R

Specifications

Mounting: Panel
Poles: 2
Color: Red
Amps: 10
Size: 30 mm
Volts AC: 120, 600
Type: Illuminated, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Panel
Color: Red
Size: 30 mm
Type: Illuminated, Pushbutton
Poles: 2
Amps: 10
Volts AC: 120, 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4