Fluorescent Lamp, High Output, T12, 30", 42W, 4200K

Item #: 30440

Cat #: F30T12/CW/HO

UPC: 046135253225

Sign In or Register to view pricing and more.
Fluorescent Lamp, High Output, 42 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 2250, CRI: 60, Color Temp: 4200K, Length: 30 inch, Standard Case Qty: 30 *Sylvania Part # 25322* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, 42 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 2250, CRI: 60, Color Temp: 4200K, Length: 30 inch, Standard Case Qty: 30 *Sylvania Part # 25322* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135253225, F30T12/CW/HO

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2290
Base: Recessed Double Contact (R17d)
Length: 3 ft, 36 in
Wattage: 40
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Wattage: 40
Color Rendering Index (CRI): 60
Lumens: 2290
Length: 3 ft, 36 in
Material: Glass
Light Technology: Fluorescent