PILOT LIGHT 120VAC

Item #: 304484

Cat #: 9001KTR31

UPC: 785901122272

to view pricing and more.
SQD 9001KTR31 PILOT LIGHT 120VAC

Overview

SQD 9001KTR31 PILOT LIGHT 120VAC
Also known as: 785901122272, 9001KTR31

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round