Safety Switch, 200% Neutral Kit, 200A, 6 AWG - 300 MCM CU/AL

Item #: 304544

Cat #: HNC264

UPC: 783643242364

to view pricing and more.
Documents & Guides
Safety Switch, 200% Neutral Kit, 200 Amp, 6 AWG - 300 MCM CU/AL

Overview

Safety Switch, 200% Neutral Kit, 200 Amp, 6 AWG - 300 MCM CU/AL
Also known as: 783643242364, HNC264

Specifications

Amps: 200
Mounting: Device
Amps: 200
Mounting: Device