
Ceiling Light, 3 Light, 25W, Polished Brass
Item #: 3046
Cat #: 7661-02
UPC: 785652766121
to view pricing and more.
Documents & Guides
Ceiling Light, Grandover, Size: 9x6", 25W, 120V, 3 Lamps, Candelebra G16, Material: Brass Steel Body & Glass Panels.
Overview
Ceiling Light, Grandover, Size: 9x6", 25W, 120V, 3 Lamps, Candelebra G16, Material: Brass Steel Body & Glass Panels.
Also known as: 785652766121, 7661-02
Specifications
| Wattage: | 25 |
| Diameter: | 14 3/4 in |
| Color: | Polished Brass |
| Type: | Ceiling Fixture |
| Base: | Candelabra Screw (E12) |
| Wattage: | 25 |
| Color: | Polished Brass |
| Base: | Candelabra Screw (E12) |
| Diameter: | 14 3/4 in |
| Type: | Ceiling Fixture |