Toggle Wallplate, 1-Gang, Thermoset, Brown, Oversized

Item #: 30462

Cat #: 85101

UPC: 078477437100

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) Toggle Device Switch Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: Brown.

Overview

1-Gang, (1) Toggle Device Switch Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: Brown.

1-Gang Toggle Device Switch Wallplate, Oversized, Thermoset, Device Mount, Brown

Also known as: 078477437100, 85101

Specifications

Type: Toggle Switch
Color: Brown
Mounting: Device
Material: Plastic
Gangs: 1
Size: Oversized
Type: Toggle Switch
Mounting: Device
Gangs: 1
Color: Brown
Material: Plastic
Size: Oversized