Drop Opal Trim, 4", Clear Glass/Satin Aluminum Ring

Item #: 304628

Cat #: D4A14

UPC: 784197548803

to view pricing and more.
Documents & Guides
Drop Opal Trim, 4", Clear Glass/Satin Aluminum Ring

Overview

Drop Opal Trim, 4", Clear Glass/Satin Aluminum Ring
Also known as: 784197548803, D4A14

Specifications

Type: Drop Opal, Trim
Diameter: 4 in
Color: Satin/Clear
Type: Drop Opal, Trim
Color: Satin/Clear
Diameter: 4 in