
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Track Lighting Kit; Voltage Rating: 120 V; Amperage Rating: 20 Amp; Lamp Type: Medium Par20/medium R-20; Number Of Lamps: 2; Number Of Heads:2; Wattage: 50/75 Wtt; Track Length: 2 Ft; Fixture Material: Steel Body, Steel Track, Steel Connector; Fixture Finish: White Body, White Track, White Connector;length: 24 In; Width: 4-5/8 In; Height: 9-3/8 In; Lamp Included: No
Overview
Sea Gull Lighting; Track Lighting Kit; Voltage Rating: 120 V; Amperage Rating: 20 Amp; Lamp Type: Medium Par20/medium R-20; Number Of Lamps: 2; Number Of Heads:2; Wattage: 50/75 Wtt; Track Length: 2 Ft; Fixture Material: Steel Body, Steel Track, Steel Connector; Fixture Finish: White Body, White Track, White Connector;length: 24 In; Width: 4-5/8 In; Height: 9-3/8 In; Lamp Included: No
Also known as: 785652267055, 2670-15
Specifications
No Specifications Available