Power Relay, Open, 40A, 240VAC, 480VAC Coil, DPST-NO

Item #: 30464

Cat #: 700-HG47A4

UPC: 662072780541

to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPST-NO, 480V AC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPST-NO, 480V AC Coil
Also known as: 662072780541, 700-HG47A4

Specifications

Poles: 2
Volts AC Control: 24
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG47
Poles: 2
Mounting: Surface
Type: Power Relay
Volts AC Control: 24
Amps: 40
Family / Style: 700-HG47