Breaker, Molded Case, 30A, 1P, 277VAC, 125VDC, B Phase

Item #: 304645

Cat #: FA14030B

UPC: 785901648888

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 30 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, B Phase

Overview

Breaker, Molded Case, 30 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, B Phase
Also known as: 785901648888, FA14030B

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 30
Volts AC: 277
Poles: 1
Volts DC: 125
Amps: 30