50 Amp 125/250v Raintight Aluminum Pib Cs6365

Item #: 304698

Cat #: 63652

UPC: 764260636521

Sign In or Register to view pricing and more.
Documents & Guides
Gen Tran; Power Inlet Box; Raintight; Wattage: Up To 12500 Wtt Maximum Generator; Amperage Rating: 50 Amp; Voltage Rating: 120/240 V; Material: Standard Aluminum; NEMA Rating: Cs6365; Size: 5 In Heigth X 6 In Width X 5 In Depth; Compatibletransfer Switches: 501210, R5020; Compatible Power Cords: Rjb06410, Rjb06425, Rjb06450, Rjb06475

Overview

Gen Tran; Power Inlet Box; Raintight; Wattage: Up To 12500 Wtt Maximum Generator; Amperage Rating: 50 Amp; Voltage Rating: 120/240 V; Material: Standard Aluminum; NEMA Rating: Cs6365; Size: 5 In Heigth X 6 In Width X 5 In Depth; Compatibletransfer Switches: 501210, R5020; Compatible Power Cords: Rjb06410, Rjb06425, Rjb06450, Rjb06475
Also known as: 764260636521, 63652

Specifications

Standards: California Proposition 65
Standards: California Proposition 65