20A Industrial Grade Duplex Receptacle, 5-20R, White

Item #: 304793

Cat #: M5362-IGW

UPC: 078477363416

Sign In or Register to view pricing and more.
Lev-Lok Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477363416, M5362-IGW

Specifications

Type: Isolated Ground, Self-Grounding
Poles: 2
Amps: 20
Material: Thermoplastic, Nylon
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Family / Style: Lev-Lok
Type: Isolated Ground, Self-Grounding
Amps: 20
Color: White
Volts AC: 125
Poles: 2
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R
Family / Style: Lev-Lok