Switch, Enclosed, Wobble Stick Actuator, 20A, 600VAC, 250VDC, 1PDT

Item #: 30482

Cat #: BAF1-2RN18-LH

UPC: 784549133503

to view pricing and more.
Documents & Guides
Switch, Enclosed, Wobble Stick Actuator, 20 Amp, 600 Volt AC, 250 Volt DC, 1-Pole Double Throw

Overview

Switch, Enclosed, Wobble Stick Actuator, 20 Amp, 600 Volt AC, 250 Volt DC, 1-Pole Double Throw
Also known as: 784549133503, BAF1-2RN18-LH

Specifications

Type: Switch, Enclosed, Wobble Stick
Volts DC: 250
Mounting: Surface
Amps: 20
Poles: 1
Volts AC: 600
Type: Switch, Enclosed, Wobble Stick
Mounting: Surface
Poles: 1
Volts DC: 250
Amps: 20
Volts AC: 600