Breaker, Molded Case, 80A, 3P, 600VAC, 25-14kAIC, PowerPact

Item #: 304890

Cat #: HDL36080LV

UPC:

to view pricing and more.
Breaker, Molded Case, 80 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out, Control Wire Taps "OFF" End

Overview

Breaker, Molded Case, 80 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out, Control Wire Taps "OFF" End
Also known as: HDL36080LV

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 14 kA