Enclosure, 6-Hole, 22.5mm, Plastic, Gray, PG Conduit Opening

Item #: 30493

Cat #: 800F-6PP

UPC: 662468120760

to view pricing and more.
Documents & Guides
Enclosure, Plastic, Gray, 6 Hole, 22.5 mm, PG Conduit Opening

Overview

Enclosure, Plastic, Gray, 6 Hole, 22.5 mm, PG Conduit Opening

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-6PP from Rockwell Automation® is an 800F push-button enclosure. It is a gray, six hole, plastic enclosure with PG16 conduit knockouts. And it accepts two piece snap-in legends. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468120760, 800F-6PP

Specifications

Type: Plastic, Pilot Device, Enclosure
Color: Gray
Family / Style: 800F
Material: Plastic
Spaces: 6
Type: Plastic, Pilot Device, Enclosure
Family / Style: 800F
Spaces: 6
Color: Gray
Material: Plastic