1
more

4" Square Box, Drawn, Metallic, 1-1/2" Deep
Item #: 30500
Cat #: 52151-1/2
UPC: 785991164251
to view pricing and more.
Documents & Guides
4 Inch Square Box, Drawn, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (3) 1/2 Inch, Bottom Knockouts: (3) 1/2 Inch, End Knockouts: (3) 1/2 Inch, Cubic Inches: 21.0
Overview
4 Inch Square Box, Drawn, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (3) 1/2 Inch, Bottom Knockouts: (3) 1/2 Inch, End Knockouts: (3) 1/2 Inch, Cubic Inches: 21.0
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991164251, 52151-1/2
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Number of Knockouts: | 11 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Knockouts: | Yes |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 11 |