6S6/E12/24V CAND Clear

Item #: 305015

Cat #: S4570

UPC:

to view pricing and more.
Documents & Guides
6 Watt S6 Incandescent; Clear; 1500 Average rated hours; 40 Lumens; Candelabra Base; 24 Volt

Overview

6 Watt S6 Incandescent; Clear; 1500 Average rated hours; 40 Lumens; Candelabra Base; 24 Volt
Also known as: S4570

Specifications

Lumens: 40
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Volts AC: 24
Wattage: 6
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 40
Color Rendering Index (CRI): 100
Wattage: 6
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: S6 (Straight)
Volts AC: 24
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent