889D DCMICRO

Item #: 305126

Cat #: 889D-R5BC-2

UPC: 662468156912

to view pricing and more.
Documents & Guides
AB 889D-R5BC-2 889D DCMICRO

Overview

AB 889D-R5BC-2 889D DCMICRO
Also known as: 662468156912, 889D-R5BC-2

Specifications

Gender: Female
Volts DC: 250
Length: 2 m
Amps: 4
Color: Black
IP/NEMA Rating: IP69K
Volts AC: 250
Material: PVC
Pins: 5
Gender: Female
Length: 2 m
Color: Black
Volts AC: 250
Pins: 5
Volts DC: 250
Amps: 4
IP/NEMA Rating: IP69K
Material: PVC