Starter, Size 00, 9A, 600VAC, 240VAC Coil, Non-Reversing, Open, 3P

Item #: 30515
Cat #: 8536SAO12V03
UPC: 785901770718
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 00, 9 Amp, 600 Volt AC, 240 Volt AC Coil, Non-Reversing, Open, No Enclosure, 3-Pole, Thermal Overloads

Overview

Starter, Size 00, 9 Amp, 600 Volt AC, 240 Volt AC Coil, Non-Reversing, Open, No Enclosure, 3-Pole, Thermal Overloads
Also known as: 785901770718, 8536SAO12V03

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Size: 0, 00
Volts AC Control: 240
Mounting: Surface
Volts AC: 600
Amps: 9
Standards: California Proposition 65
Phase: 3
Type: NEMA, Starter, Non-Reversing
Volts AC Control: 240
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Size: 0, 00
Mounting: Surface
Amps: 9

Customer Reviews

No reviews for this product
(0)