REXEL logo

2" PVC Conduit Coupling

Item #: 30519
Cat #: 200CPL
UPC: 088700567337
Sign In or Register to view pricing and more.
2" PVC Conduit Coupling.

Product Overview

2" PVC Conduit Coupling.
Also known as: 088700567337, 200CPL
Frequently Bought Together (72)
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
20045ELB 2" PVC Elbow, 45°, Schedule 40
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
200BA 2" PVC Box Adapter
Multiple
200LB Conduit Body With Cover and Gasket, Type LB, 2", PVC
Multiple
100CPL Coupling, Size: 1", Material: PVC
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Power-Strut
PS1100-2-AS-EG Rigid Strut Strap, 2", Steel, Electro-Galvanized
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
2009024ELB PVC 90° Sweep Elbow, 2", 24" Radius, Schedule 40
Multiple
200FA 2" PVC Female Terminal Adapter.
Multiple
CEMENTPT PVC Cement - Clear, 1-Pint
Multiple
20080 2" PVC Conduit, 10', Schedule 80
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
200BE Bell End, 2", PVC
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
2009036ELB PVC 90° Sweep Elbow, 2", 36" Radius, Schedule 40
Multiple
2002212ELB 2" PVC Elbow, 22-1/2°, Schedule 40
Multiple
20045ELB 2" PVC Elbow, 45°, Schedule 40
Multiple
100CPL Coupling, Size: 1", Material: PVC
Appleton
L-600 Conduit Locknut, 2", Steel
Multiple
200LB Conduit Body With Cover and Gasket, Type LB, 2", PVC
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
20080 2" PVC Conduit, 10', Schedule 80
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
200FA 2" PVC Female Terminal Adapter.
Multiple
400CPL 4" PVC Conduit Coupling
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
150CPL Coupling, Size: 1-1/2", Material: PVC
Bridgeport Fittings
326 2" PLASTIC BUSHING 105 C
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Bridgeport Fittings
106-S 2" UL STEEL CONDUIT LOCKNUT
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
200FA 2" PVC Female Terminal Adapter.
Multiple
300FA 3" PVC Female Terminal Adapter.
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
20090ELBBE 2" PVC Elbow, 90°, Schedule 40, Belled End
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Bizline
30090ELBBE 3" PVC Elbow, 90°, Schedule 40, Belled End
Multiple
150CPL Coupling, Size: 1-1/2", Material: PVC
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
3009024ELBBE 3" PVC Elbow, 90°, Schedule 40, Belled End, 24" Radius
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
20045ELB 2" PVC Elbow, 45°, Schedule 40
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
400 4" PVC Conduit, 10', Schedule 40
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
GRC100 1" Galvanized Coupling
Appleton
L-600 Conduit Locknut, 2", Steel
Multiple
200BE Bell End, 2", PVC

Specifications

Type: PVC Coupling
Material: PVC
Diameter: 2 in
Type: PVC Coupling
Diameter: 2 in
Material: PVC

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)