4
more

Fuse, 1200A, 500V AC/DC, North American Style, Stud Mount High Speed
Item #: 305277
Cat #: FWH-1200A
UPC: 051712795883
to view pricing and more.
Documents & Guides
1200 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Overview
1200 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712795883, FWH-1200A
Specifications
| Mounting: | Stud |
| Volts AC: | 500 |
| Volts DC: | 500 |
| Amps: | 1200 |
| Type: | North American Style |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Stud |
| Volts DC: | 500 |
| Type: | North American Style |
| Volts AC: | 500 |
| Amps: | 1200 |
| Interrupt Rating DC: | 200 kA |