REXEL logo

Wire Marker Sleeves, 1.25" x 1" *** Discontinued ***

Item #: 3053
Cat #: WML-311-292
UPC: 662820324058
Sign In or Register to view pricing and more.
Wire Marker Sleeves, Self Laminating, Dimensions: 1" x 1.25", Wire Gauge: 10-6, Color: White, Compatible With: I.D. Pro Plus, LS2000 & BradyMarker XC Plus, Includes: 250/Roll *** Discontinued ***

Product Overview

Wire Marker Sleeves, Self Laminating, Dimensions: 1" x 1.25", Wire Gauge: 10-6, Color: White, Compatible With: I.D. Pro Plus, LS2000 & BradyMarker XC Plus, Includes: 250/Roll *** Discontinued ***
Also known as: 662820324058, WML-311-292

Specifications

Length: 1 1/4 in
Type: Self Laminating, Vinyl, Wire Marker, Label
Gauge: 10, 6, 8
Product Width: 1 in
Material: Vinyl
Color: White
Standards: California Proposition 65
Length: 1 1/4 in
Gauge: 10, 6, 8
Material: Vinyl
Standards: California Proposition 65
Type: Self Laminating, Vinyl, Wire Marker, Label
Product Width: 1 in
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)