P/S INLET 4W 60A 125/250V WT

Item #: 305510

Cat #: PS460B12-W

UPC: 785007617092

to view pricing and more.
Documents & Guides
Three pole, Four wire, Pin and Sleeve Inlet. 60 amp, 125/250 volt.

Overview

Three pole, Four wire, Pin and Sleeve Inlet. 60 amp, 125/250 volt.
Also known as: 785007617092, PS460B12-W

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 60
Phase: 3
Material: Thermoplastic
Color: Black
Amps: 60